Sandvik Coromant

CNMG 19 06 16-QM 4425 T-MAX P TURNING INSERT

SKU:

SNK1202027Z

MPN:

7860849

£23.49

Ex VAT

£28.19

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Tailored for diverse external turning tasks, these turning inserts offer unparalleled efficiency. The versatility of the range allows users to address specific applications with finesse. The reliability of these inserts in general turning tasks ensures consistent, precise machining. With a focus on enhancing overall quality, T-Max® P inserts prove invaluable for increased productivity in various external turning operations.


    Features and Benefits
    • Tailored for diverse external turning tasks delivering unparalleled efficiency
    • Versatility showcased in specific applications finesse in turning tasks
    • Crafted to offer reliable performance in general turning for consistent, precise machining


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Chipbreaker

    QM

    Corner Radius

    1.5875 mm

    Cutting Direction

    Neutral

    ECLASS Code

    21010901

    Insert Size

    CN1906

    Insert Style

    CNMG

    ISO Category

    K p

    Manufacturer Grade

    4425

    Material

    PK

    MFR Part No.

    7860849

    Shape

    80° Diamond

    Thickness

    6.35mm

    UNSPSC Code

    23242105