£16.59
Ex VAT
£19.91
Inc VAT
9 Variations Available
Product Details
Product Specification
CNMG Turning Inserts
80° Rhombic Insert
Double-sided negative (0°) relief angle inserts offering a strong edge for general applications and varying depths of cut dependent on chipbreaker type.
Insert Grade IC9150
ISO Range - (P01-P30)(K05-K15)
Coating - CVD TiCN+Al2O3+TiN
Hard substrate with a cobalt enriched layer. Recommended for high speed machining of steel at stable conditions.
Chipbreaker: TF. Application Medium
Chipbreaker: GN . Application Medium Semi Roughing
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
Insert Size | 190612 |
Insert Style | CNMG |
ISO Designation | CNMG 190612-GN |
Manufacturer Grade | IC9150 |
Material | Carbide |
MFR Part No. | 5507575 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |