£19.99
Ex VAT
£23.99
Inc VAT
10 Variations Available
Product Details
Product Specification
CNMG Turning Inserts Grade GC30
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 0° |
ECLASS Code | 21010901 |
Insert Size | 1906 |
Insert Style | CNMG |
ISO Designation | CNMG 120412-XM INSERT GRADE 4315 |
Material | Carbide |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |