£21.49
Ex VAT
£25.79
Inc VAT
8 Variations Available
Product Details
Product Specification
CNMG Turning Inserts Grade 4315
T-Max® P Insert For Turning
80° Rhombic Insert
Insert Grade 4315
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 0° |
ECLASS Code | 21010901 |
Insert Size | 1906 |
Insert Style | CNMG |
ISO Designation | CNMG 120408-LC INSERT GRADE 2025 |
Material | Carbide |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |