SKU:
ISC1152373H
MPN:
5507245
£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
CNMG Turning Inserts
80° Rhombic Insert
Double-sided negative (0°) relief angle inserts offering a strong edge for general applications and varying depths of cut dependent on chipbreaker type.
Insert Grade IC9350
ISO Range -(P20-P45)(M15-M30)
Coating - CVD TiCN+alpha Al2O3+TiN
Good toughness and wear resistance. A tough substrate with a cobalt enriched layer
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | NR |
Clearance Angle | 0° |
Corner Radius | 1.6 |
Cutting Direction | Neutral |
Cutting Edge Length | 19.3mm |
ECLASS Code | 21010901 |
Finish/Coating | TiCN+alpha Al2O3+TiN |
Inscribed Circle | 19.05mm |
Insert Size | 190616 |
Insert Style | CNMG |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M15 to M30 P20 to P45 |
ISO Designation | CNMG 190616-NR |
Manufacturer Grade | IC9350 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 5507247 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |