£18.19
Ex VAT
£21.83
Inc VAT
2 Variations Available
Product Details
Product Specification
CNMG Turning Inserts
80° Rhombic Insert
Double-sided negative (0°) relief angle inserts offering a strong edge for general applications and varying depths of cut dependent on chipbreaker type.
Insert Grade IC8350
ISO Range - (P20-P45)(M15-M30)
Coating - CVD TiCN+Al2O3+TiN
A tough substrate with a cobalt enriched layer. Good wear resistance on steel for interupted cutting conditions.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | NR |
Clearance Angle | 0° |
Corner Radius | 1.6 |
Cutting Edge Length | 19.3mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 19.05mm |
Insert Size | 190616 |
Insert Style | CNMG |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M15 to M30 P20 to P45 |
ISO Designation | CNMG 190616-NR |
Manufacturer Grade | IC8350 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 5508003 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |