SKU:
SNK1200009W
MPN:
5725496
£15.89
Ex VAT
£19.07
Inc VAT
28 Variations Available
Product Details
Product Specification
Forming part of the T-Max® P range of turning inserts, these 80° rhombic CNMG turning inserts are constructed from grade H13A carbide and are uncoated. Suited for use on a range of materials including steels, non-ferrous materials, heat resistant super alloys and hardened materials, the turning inserts can be purchased in a variety of specifications.
Features and Benefits
• Available in a large range of specifications to suit your specific needs
• Manufactured from durable grade H13A carbide
• Part of the T-Max® P range that ensures an excellent surface finish and great chip control
Typical Applications
• Suited for use on cast iron, non-ferrous materials, heat resistant super alloys and hardened materials
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | QM |
Clearance Angle | 0° |
Corner Radius | 1.6 |
Cutting Direction | Neutral |
Cutting Edge Length | 19.3mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 19.05mm |
Insert Size | 190616 |
Insert Style | CNMG |
ISO Category | H K N S |
ISO Category Grade | H K N S |
ISO Cut | H20 K20 N15 S15 |
ISO Designation | CNMG 190616-QM |
Manufacturer Grade | H13A |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 10498283 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |