£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
This double-sided 80° rhombic insert is ideal for interrupted cut and heavy operations on steel, thanks to the special chipformer. It has excellent durability and wear resistance even at high temperatures.
Features and Benefits
• Double-sided rhombic shape
• Special chipformer makes the insert ideal for heavy operations
• High durability and wear resistance
Typical Applications
• Heavy cut operations
• Steel
• Stainless steel
• High temperature operations
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 1.2 |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | AlTiN |
Inscribed Circle | 12.7mm |
Insert Size | IC830 |
Insert Style | CNMG |
ISO Category | M p S |
ISO Category Grade | M P S |
ISO Designation | 13399 |
Manufacturer Grade | IC830 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 3308148 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |