noscriptCNMG T-Max® P Turning Inserts Grade 1105 | Cromwell Tools

Sandvik Coromant

CNMG T-Max® P Turning Inserts Grade 1105

27 Variations

CNMG T-Max® P inserts for turning features a PVD TIALN coating for improved heat and wear resistance when machining difficult materials such as stainless steel and heat resistant super alloys.

Feature and Benefits
• Hard carbide substrate for improved rigidity and strength
• PVD (Ti,Al)N2 coating for greater heat and wear resistance
• 4 cutting edges for optimal cutting performance

Specifications
• 80° Rhombic shape
• Insert grade 1105
• PVD TIALN coating grade
• Neutral cutting direction
• Hard carbide substrate
• 4 Cutting edges
• Cutting edge length: 8.5mm
• Grade: 1105

Typical Applications
• Stainless steel
• Heat resistant super alloys

Sort By:
Most Popular

Rows per page:

25

1-24 of 24

Rows per page:

25

1-24 of 24