noscriptCNMG T-Max® P Turning Inserts Grade 2220 | Cromwell Tools

Sandvik Coromant

CNMG T-Max® P Turning Inserts Grade 2220

2 Variations

CNMG T-Max® P Turning Inserts. First choice for general turning, from small components to heavy machining. ​​Ideal for austenitic and duplex stainless steel offering improved plastic deformation resistance and long tool life. This grade features Inveio™ coating technology for the highest wear resistance.
Benefits
• Plastic deformation resistance for increased tool life and reduced cost per component
• Increased productivity

80° Rhombic Insert

Insert Grade : GC2220 (M15 -M30) TICN+AL2O3+TIN CVD-coated gradient sintered carbide with Inveio coating technology optimized for semi-finishing to roughing where higher wear resistance is needed compared to GC2025.