Kennametal

CNMG Turning Inserts Grade KC5010

3 Variations

CNMG 80­° Rhombic Turning Inserts feature an advanced PVD AlTiN coating over a very deformation-resistant unalloyed carbide substrate. The KC5010 grade is ideal for finishing to general machining of most workpiece materials at higher speeds and for machining most steels, stainless steels, cast irons, non-ferrous materials, and super alloys under stable conditions. It also performs well machining hardened and short chipping materials.

Features and Benefits
• Deformation-resistant unalloyed carbide substrate consruction
• Advanced PVD AlTiN coating for added durability
• Ideal for finishing and general machining

Specifications
• 80­° Rhombic Insert
• Insert Grade KC5010
• (P10-P20)(M10-M20)(K10-K20)(N10-N20)(S10-S20)
• Advanced PVD AlTiN coating
• Unalloyed carbide substrate
• Chipbreaker: MP. Application - Medium
• Chipbreaker: RP. Application - Roughing

Typical Applications
• Finishing
• Turning
• General machining
• Steel
• Stainless steel
• Cast iron