£13.29
Ex VAT
£15.95
Inc VAT
Product Details
Product Specification
Elevate turning operations with the CNMG 12 04 08-PM 4425 T-MAX P insert. Precision-engineered for external turning of large to medium components, the insert ensures superior finishes and enhanced productivity. Its versatility accommodates diverse materials, guaranteeing optimal performance.
Features and Benefits
• Precision engineered to ensure high-quality results
• Versatile for use with various materials
• Durable construction provides tool longevity and consistent results
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PM |
Corner Radius | 0.7938 mm |
Cutting Direction | Neutral |
EAN | 7323225163354 |
ECLASS Code | 21010901 |
Insert Size | CN1204 |
Insert Style | CNMG |
ISO Category | K p |
Manufacturer Grade | 4425 |
MFR Part No. | 7884351 |
Shape | 80° Diamond |
Thickness | 4.7625mm |
UNSPSC Code | 23242105 |