£10.59
Ex VAT
£12.71
Inc VAT
15 Variations Available
Product Details
Product Specification
Elevate your turning operations with T-Max® P inserts in grades 4415 and 4425. Specifically designed for productive external turning of large to medium-sized components, these inserts ensure precision in general turning tasks. With a focus on versatility, the series caters to a range of applications, providing efficiency in external turning. T-Max® P inserts deliver reliable performance for a variety of turning needs, making them a valuable choice for enhancing overall machining capabilities.
Features and Benefits
• Tailored design for productive external turning ensures efficient and precise turning operations, enhancing overall productivity
• Options for different insert grades, allowing users to choose based on specific machining needs for improved control
• T-Max® P Inserts deliver high precision in turning operations, enhancing the quality of machined components and reducing rework
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | QR |
Corner Radius | 0.7938 mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Size | CN1204 |
Insert Style | CNMM |
ISO Category | K p |
Manufacturer Grade | 4425 |
Material | PK |
MFR Part No. | 7860921 |
Shape | 80° Diamond |
Thickness | 4.7625mm |
UNSPSC Code | 23242105 |