£16.79
Ex VAT
£20.15
Inc VAT
14 Variations Available
Product Details
Product Specification
Maximize turning efficiency with these T-Max® P inserts designed for productive external turning of large to medium-sized components. Ideal for general turning applications, these inserts offer tailored efficiency, versatility, wide application coverage, and precision in external turning, contributing to enhanced overall machining performance.
Features and Benefits
• Tailored for productive external turning enhancing efficiency in turning operations for large to medium components
• Suited for a variety of general turning tasks, providing adaptability in machining
• Designed for a wide range of applications for diverse external turning needs, ensuring compatibility across various components
• Deliver high precision in external turning, improving the quality of machined components
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | QR |
Corner Radius | 1.1906 mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Size | CN1606 |
Insert Style | CNMM |
ISO Category | K p |
Manufacturer Grade | 4425 |
Material | PK |
MFR Part No. | 7860924 |
Shape | 80° Diamond |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |