£20.49
Ex VAT
£24.59
Inc VAT
8 Variations Available
Product Details
Product Specification
CNMM Turning Inserts Grade 2025
T-Max® P Insert For Turning
80° Rhombic Insert
Insert Grade 2025
(P35)(M25) CVD Ti(C,N)+Al2O3+TiN coated grade for use on Steel and Stainless Steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MR |
Clearance Angle | 5° |
Corner Radius | 1.1906 |
Cutting Direction | Neutral |
Cutting Edge Length | 19.3439mm |
ECLASS Code | 21010901 |
Inscribed Circle | 19.05mm |
Insert Size | 190612 |
Insert Style | CNMM |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M25 |
ISO Designation | CNMM 190612-MR |
Manufacturer Grade | GC2025 |
Material | Carbide |
Material Application | Stainless Steel |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |