£14.99
Ex VAT
£17.99
Inc VAT
13 Variations Available
Product Details
Product Specification
Customers value the double-sided negative turning insert for its versatility and efficiency in medium to extra heavy machining of steels and stainless steels. Crafted from grade T8430 PVD coated WC-Co carbide, it ensures durability. Equipped with chip-breaker NR2 and rounded cutting edges, it ensures efficient chip control. The 3-D chip-breaker expands chip-breaking limits, while wide and deep chip-grooves enhance chip control and evacuation. With low chip-breaker back wall and ISO-tolerance class-M indexing accuracy, precise machining is guaranteed for increased productivity.
Features and Benefits
• Versatile and efficient for medium to extra heavy machining of steels and stainless steels
• Crafted from grade T8430 PVD coated WC-Co carbide for durability
• Chip-breaker NR2 and rounded cutting edges ensure efficient chip control
• 3-D chip-breaker expands chip-breaking limits
• Wide and deep chip-grooves reduce cutting forces and vibration
• Low chip-breaker back wall maintains chip control at higher feeds and depths of cut
• ISO-tolerance class-M indexing accuracy ensures precise machining, enhancing productivity
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | NR2 |
Corner Radius | 0.047 in |
Cutting Edge Length | 19.3mm |
EAN | 3603603819245 |
ECLASS Code | 21010901 |
Finish/Coating | T8430 |
Inscribed Circle | 19.05mm |
Insert Style | CNMM |
Manufacturer Grade | 190612E |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 7977338 |
Pack Quantity | 10 |
Shape | C - rhombic 80° included angle |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |