£30.79
Ex VAT
£36.95
Inc VAT
10 Variations Available
Product Details
Product Specification
Single-sided negative turning insert. Commonly used in automotive, aerospace, and heavy machinery industries, it features an 80° rhomboid shape with a 15.575mm diameter, 6.35mm thickness, and 1.2mm nose radius. Constructed from grade T8430 PVD-coated fine-grained WC-Co carbide, it ensures durability and precision. The OR chip-breaker with rounded cutting edges enhances chip control and efficiency. Suitable for medium to extra heavy machining within ISO range P25-P40, this insert delivers reliable and accurate performance for demanding steel applications.
Features and Benefits
• Efficient medium to extra heavy steel machining
• Precision with high indexing accuracy (ISO-tolerance class-M)
• Durable PVD-coated fine-grained WC-Co carbide (grade T8430)
• 80° rhomboid shape with 15.575mm diameter, 6.35mm thickness, and 1.2mm nose radius
• OR chip-breaker with rounded cutting edges for improved chip control
• Suitable for machining within ISO range P25-P40
Attribute | Value |
---|---|
Brand | Pramet |
EAN | 3603603819290 |
ECLASS Code | 21010901 |
Insert Size | T8430 |
Insert Style | CNMM |
Material | Carbide |
MFR Part No. | 7977343 |
UNSPSC Code | 23242105 |