noscriptCNMM Turning Inserts, Grade 4325 | Cromwell Tools

Sandvik Coromant

CNMM Turning Inserts, Grade 4325

27 Variations

These 80° rhombic CNMM turning inserts are designed for use when working with steels. Each turning insert is 80° rhombic in shape and manufactured from grade 4325 carbide. Finished with a Ti(C,N)+Al2O3+TiN coating, each turning insert forms part of the T-Max® P range that prioritises an excellent surface finish and superior chip control.

Features and Benefits
• Part of the T-Max® P range which provides an excellent surface finish and chip control
• Manufactured from grade 4325 carbide for ultimate durability
• Ti(C,N)+Al2O3+TiN coating for bolstered longevity
• Available in a variety of sizes and specifications

Typical Applications
• Suited primarily for use on steel