£7.19
Ex VAT
£8.63
Inc VAT
2 Variations Available
Product Details
Product Specification
CNMP Turning Inserts
Insert Grade K68
(M10-M20)(K05-KK20)(N10-N20)(S10-SS20)
General purpose unalloyed grade that has excellent edge wear resistance. Use it for machining stainless steels, cast irons, non-ferrous metals, non-metals and most high temperature alloys.
Attribute | Value |
---|---|
Brand | Kennametal |
ECLASS Code | 21010901 |
Insert Size | 120408 |
Insert Style | CNMP |
ISO Designation | CNMP 120408 |
Manufacturer Grade | 68 |
Material | Carbide |
MFR Part No. | 1161147 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |