£5.89
Ex VAT
£7.07
Inc VAT
Product Details
Product Specification
CNMS Turning Inserts
80° Rhombic Insert
Single-sided, negative (0°) relief angle, for medium or roughing of aluminium alloys and soft nonferrous materials.
Insert Grade IC20
ISO Range - (M10-M25)(K10-K20)(H05-H15)(S05-S20)(N05-N25)
Coating - Uncoated
An uncoated grade for semifinishing, finishing and semiroughing of aluminum, cast iron and stainless steel.
Chipbreaker : 12. Application Medium / Rough (Alminium and soft materials)
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | 12 |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 12.7mm |
Insert Size | 120408-12 |
Insert Style | CNMS |
ISO Category | H K M N S |
ISO Category Grade | H K M N S |
ISO Cut | H05 to H15 K10 to K20 M10 to M25 N05 to N25 S05 to S20 |
ISO Designation | CNMS 120408-12 |
Manufacturer Grade | IC20 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 5500336 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |