£11.59
Ex VAT
£13.91
Inc VAT
9 Variations Available
Product Details
Product Specification
These CNMU T-Max® P turning inserts are engineered for high productivity in external turning operations, optimising the machining of large to medium-sized components. These inserts ensure precise results and durable performance in demanding environments, enhancing the overall efficiency of your turning process.
Features and Benefits
• Designed for precise machining of large to medium-sized components ensuring accuracy
• Each of these versatile inserts is suitable for various component sizes
• Durable and reliable under demanding conditions for long-lasting performance
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PM |
Corner Radius | 1.1906 mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Size | CN1206 |
Insert Style | CNMU |
ISO Category | p |
Manufacturer Grade | 4415 |
Material | Carbide |
MFR Part No. | 8021313 |
Shape | 80° Diamond |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |