£10.29
Ex VAT
£12.35
Inc VAT
5 Variations Available
Product Details
Product Specification
CNMX Inserts
Double-sided, 80°, rhombic inserts with high helical cutting edges for high metal removal rates.
PCLNR/L...X and A..- PCLNR/L-12X tools are recommended as they were designed especially for the above inserts.
The insert’s corner has a wiper configuration which produces high surface finish even at high feeds.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | M4PW |
Clearance Angle | 0° |
Corner Radius | 1.2 |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3/TiCN/TiN |
Inscribed Circle | 12.7mm |
Insert Size | 1207 |
Insert Style | CNMX |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M05 to M20 P10 to P35 |
ISO Designation | CNMX 120712-M4PW |
Manufacturer Grade | IC8250 |
Material | Cobalt-Enriched Carbide |
Material Application | Steel |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 6.78mm |
UNSPSC Code | 23242105 |