£16.89
Ex VAT
£20.27
Inc VAT
Product Details
Product Specification
This 80° rhomboid turning insert is ideal for heavy to medium machining on a range of materials. It provides reliable performance and its durability ensures a long lifespan.
Features and Benefits
• Ideal for medium to heavy machining
• 80° rhomboid
• Rounded cutting edges with facet
Typical Applications
• Steel
• Cast Iron
• Hardened materials
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | RF |
Cutting Edge Length | 19.3mm |
EAN | 3603602913098 |
ECLASS Code | 21010901 |
Finish/Coating | MT-CVD |
Insert Size | 19 |
Insert Style | CNMX |
ISO Category | H K p |
ISO Category Grade | H K P |
Material | Carbide |
Material Application | Cast Iron Hardened Materials Steel |
MFR Part No. | Revert CNMX 190740SN-RF:T5315 |
Shape | 80° Rhombic |
Thickness | 7.94mm |
UNSPSC Code | 23242105 |