£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
DNMG Turning Inserts
55° Rhombic Insert
Insert Grade 4225
(P10-P40)(M05-M25) CVD Ti(C,N)+Al2O3+TiN coated grade for use on steel and stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PM |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 15.5mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 12.7mm |
Insert Size | 150608 |
Insert Style | DNMG |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M05 to M20 P10 to P35 |
ISO Designation | DNMG 150608-PM |
Manufacturer Grade | GC4225 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 12083595 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |