£12.49
Ex VAT
£14.99
Inc VAT
2 Variations Available
Product Details
Product Specification
TR-VB CoroTurnⓇ TR Turning Inserts
Insert Grade 2025
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 1308 |
Insert Style | TRVB |
ISO Designation | TR-VB1308-F |
Manufacturer Grade | 2025 |
Material | Carbide |
MFR Part No. | 12158370 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |