£23.49
Ex VAT
£28.19
Inc VAT
14 Variations Available
Product Details
Product Specification
These CoroTurn® Prime inserts are advanced turning tools designed for machining efficiency and longevity. The inserts stand out due to their innovative three-edged design, allowing for longitudinal, facing, and profiling, maximising usability and versatility. The distribution of wear over a longer edge significantly extends tool life, while the design also aids in effective heat dispersion, maintaining performance under high temperatures.
Features and Benefits
• Three edges allow for multiple operations
• Designed to improve lifespan, increasing cost-efficiency
• Efficient heat management
• Versatile and precise across various materials
• Reduces machine downtime
• Innovative design for specific requirements
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | M5W |
Corner Radius | 0.8 mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Size | CoroTurn PRIME CP-B12D |
Insert Style | CP-B |
ISO Category | K p |
Manufacturer Grade | 4425 |
Material | PK |
MFR Part No. | 8180204 |
Thickness | 6mm |
UNSPSC Code | 23242105 |