Sandvik Coromant

CP-B1216D-M7 4425 PRIME INSERT FOR TURNING

SKU:

SNK1202009G

MPN:

8232401

£20.49

Ex VAT

£24.59

Inc VAT

AVAILABLE TO ORDER


    Product Details

    These CoroTurn® Prime inserts are advanced turning tools designed for machining efficiency and longevity. The inserts stand out due to their innovative three-edged design, allowing for longitudinal, facing, and profiling, maximising usability and versatility. The distribution of wear over a longer edge significantly extends tool life, while the design also aids in effective heat dispersion, maintaining performance under high temperatures.


    Features and Benefits
    • Three edges allow for multiple operations
    • Designed to improve lifespan, increasing cost-efficiency
    • Efficient heat management
    • Versatile and precise across various materials
    • Reduces machine downtime
    • Innovative design for specific requirements


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Chipbreaker

    M7

    Corner Radius

    1.6 mm

    Cutting Direction

    Neutral

    ECLASS Code

    21010901

    Insert Size

    CoroTurn PRIME CP-B12D

    Insert Style

    CP-B

    ISO Category

    K p

    Manufacturer Grade

    4425

    Material

    PK

    MFR Part No.

    8232401

    Thickness

    6mm

    UNSPSC Code

    23242105