£7.69
Ex VAT
£9.23
Inc VAT
2 Variations Available
Product Details
Product Specification
These CoroTurn® 111 inserts are designed for stable, vibration-free turning, even in challenging conditions like long overhangs. Versatile and suitable for all materials, these inserts improve precision and performance in general turning operations.
Features and Benefits
• Versatile system works with various geometries and grades for all materials
• Vibration reduction ensures stability during long overhangs
• Enhanced precision allows the inserts to excel in unstable conditions for accurate turning
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PF |
Corner Radius | 0.3969 mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Size | CP0602 |
Insert Style | CPMT |
ISO Category | K p |
Manufacturer Grade | 4425 |
Material | PK |
MFR Part No. | 8019479 |
Shape | 80° Diamond |
Thickness | 2.38125mm |
UNSPSC Code | 23242105 |