£7.19
Ex VAT
£8.63
Inc VAT
3 Variations Available
Product Details
Product Specification
CPMT Turning Inserts
80° Rhombic Insert
Grade KC850
M25-M45, P25-P45. A tri-phase coating on an extra strong, cobalt-enriched substrate. For heavy cutting of low,medium, and high carbon steels, as well as medium hardness alloy and tool steels. Excellent thermal and mechanical shock resistance makes this grade ideally suited for difficult interrupted cuts.
Attribute | Value |
---|---|
Brand | Kennametal |
ECLASS Code | 21010901 |
Insert Size | 09T302 |
Insert Style | CPMT |
ISO Designation | CPMT 09T304LF |
Manufacturer Grade | KC850 |
Material | Carbide |
MFR Part No. | 1162371 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |