£9.79
Ex VAT
£11.75
Inc VAT
4 Variations Available
Product Details
Product Specification
CXMG Turning Inserts Grade IC806
ISCAR doubles the cutting edges on positive rake inserts intended for general turning applications. This economical solution for 80 degree turning provides double-sided robust and positive 4 cutting-edged inserts that easily replace the positive 2 cutting edged inserts. Their dovetail shape fits into a unique pocket design, assuring better insert positioning and stability to guarantee longer insert tool life. The holders can be ordered with or without through-tool coolant channels.
• 80° Rhombic Inserts
• Double-sided
• Double-positive
• F3M - Positive rake for finishing
• M3M - Positive rake for medium machining
Insert Grade - IC806
(S15-S25)
PVD AlTiN "SUMO TEC" coated insert for turning inconel at low to medium speeds.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | M3M |
Corner Radius | 1.2 |
Cutting Edge Length | 13.68mm |
ECLASS Code | 21010901 |
Finish/Coating | AlTiN |
Inscribed Circle | 12.5mm |
Insert Size | 12T5 |
Insert Style | CXMG |
ISO Category | S |
ISO Category Grade | S |
ISO Cut | S15-S25 |
ISO Designation | CXMG 12T512-M3M |
Manufacturer Grade | IC806 |
Material | Carbide |
Material Application | Inconel |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 5.8mm |
UNSPSC Code | 23242105 |