£37.79
Ex VAT
£45.35
Inc VAT
8 Variations Available
Product Details
Product Specification
CXS-04TH CoroTurnⓇ XS Solid Carbide Tool Tor Thread Turning Grade 1025
CoroTurn XS cutting tools offer high precision and ensure exact cutting tool location. The programme includes six different sizes (4, 5, 6, 7, 8 and 10) with a variety of hole dimensions. All cutting tools fit into the same adaptor.
Insert Grade 1025
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MM |
ECLASS Code | 21010901 |
Insert Size | 04TH050 |
Insert Style | CXS |
ISO Designation | CXS-04TH050MM-4215R |
Manufacturer Grade | 1025 |
Material | Carbide |
MFR Part No. | 12239076 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |