£34.49
Ex VAT
£41.39
Inc VAT
26 Variations Available
Product Details
Product Specification
CXS-06T CoroTurnⓇ XS Solid Carbide Tool For Turning
Within the Sandvik CoroTurn XS range of tooling you will find boring bars in different outer diameters adapted for different machine types. The assortment also consists of shank holders for internal machining, sliding head machines and Coromant Capto cutting units for turning and rotating applications.
For Internal Turning, Grooving & Threading of Small Bores down to 0.3mm
CoroTurn XS Tooling
The system consists of inserts in grade GC1025 for:
Turning.
Turning copying.
Grooving.
Face grooving.
Profiling full radius.
Pre-parting.
Threading.
CoroTurn XS Assortment
The programme consists of four different insert sizes.
CoroTurn XS Precision
The insert locates precisely into the boring bar thanks to a locating pin which locks the insert into the correct orientation.
CoroTurn XS Coolant Supply
The boring bars are designed with internal cutting fluid supply.
CoroTurn XS Grooving
All grooving inserts produce grooves with flat bottom and sharp corner radii.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 06T098A20 |
Insert Style | CXS |
ISO Designation | CXS-06T098A20 |
Manufacturer Grade | 1025 |
Material | Carbide |
MFR Part No. | 26350681 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |