SKU:
SNK1201620K
MPN:
5730477
£18.89
Ex VAT
£22.67
Inc VAT
5 Variations Available
Product Details
Product Specification
DCET Turning Inserts
55° Rhombic Insert
Insert Grade 1125
(P25)(M25)(N25)(S25) PVD (Ti,Al)N+(Al,Cr)2O3 coated grade for use on Steel,Stainless Steel Non-ferrous Material and Heat Resistant Super Alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | UM |
Clearance Angle | 7° |
Corner Radius | 0.397 |
Cutting Direction | Neutral |
Cutting Edge Length | 11.228mm |
ECLASS Code | 21010901 |
Inscribed Circle | 9.525mm |
Insert Size | 11T304 |
Insert Style | DCET |
ISO Category | M N S |
ISO Category Grade | M N S |
ISO Designation | DCET 11 T3 04-UM 1125 |
Manufacturer Grade | 1125 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 3.96mm |
UNSPSC Code | 23242105 |