£9.49
Ex VAT
£11.39
Inc VAT
8 Variations Available
Product Details
Product Specification
DCGT Turning Inserts
55° Rhombic Insert
Insert Grade H13A
(K10-K30)(S10-S30) Uncoated grade for use on cast iron and heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 070201 |
Insert Style | DCGT |
Manufacturer Grade | H13A |
MFR Part No. | 11317972 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |