SKU:
SNK1201701D
MPN:
5730421
£12.79
Ex VAT
£15.35
Inc VAT
8 Variations Available
Product Details
Product Specification
DCGT Turning Inserts
55° Rhombic Insert
Insert Grade 1125
(M10-M30)(S20-S30) PVD (Ti,Al)N+(Al,Cr)2O3 coated grade for use on stainless steel and heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | UM |
Clearance Angle | 7° |
Corner Radius | 0.1 |
Cutting Edge Length | 7.652mm |
ECLASS Code | 21010901 |
Finish/Coating | PVD-AlTiN |
Inscribed Circle | 6.35mm |
Insert Size | 070201 |
Insert Style | DCGT |
ISO Designation | DCGT 070201-UM |
Manufacturer Grade | 1125 |
MFR Part No. | 12342046 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |