£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
DCGT Tunring Inserts
55° Rhombic Insert
7° positive flank, very positive rake angle and sharp cutting edge for machining aluminum.
Grade : IC520
ISO Range -(M05-M15)(S05-S20)(N05-N15)
Grade or Coating Type: PVD
Coating Layers: TiCN+TiN
A hard substrate TiCN PVD coated grade. Suitable for turning austenitic stainless titanium and Inconel
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | AS |
Clearance Angle | 7° |
Corner Radius | 0.2 |
Cutting Edge Length | 7.8mm |
ECLASS Code | 21010901 |
Finish/Coating | TiCN/TiN |
Inscribed Circle | 6.35mm |
Insert Size | 702 |
Insert Style | DCGT |
ISO Category | M N S |
ISO Category Grade | M N S |
ISO Cut | M05 to M15 N05 to N15 S05 to S20 |
ISO Designation | DCGT 070202-AS |
Manufacturer Grade | IC520 |
Material | Carbide |
Material Application | High-Temperature Alloy |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |