£12.79
Ex VAT
£15.35
Inc VAT
8 Variations Available
Product Details
Product Specification
DCGT Turning Inserts
55° Rhombic Insert
Insert Grade 1125
(M10-M30)(S20-S30) PVD (Ti,Al)N+(Al,Cr)2O3 coated grade for use on stainless steel and heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 070202 |
Insert Style | DCGT |
Manufacturer Grade | 1125 |
MFR Part No. | 12342050 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |