SKU:
SNK1201714P
MPN:
5730444
£12.39
Ex VAT
£14.87
Inc VAT
8 Variations Available
Product Details
Product Specification
DCGT Turning Inserts
55° Rhombic Insert
Insert Grade H13A
(K10-K30)(S10-S30) Uncoated grade for use on cast iron and heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | UM |
Clearance Angle | 7° |
Corner Radius | 0.1 |
Cutting Edge Length | 11.6mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.525mm |
Insert Size | 11T301 |
Insert Style | DCGT |
ISO Category | K S |
ISO Category Grade | K S |
ISO Cut | K10 to K30 S10 to S30 |
ISO Designation | DCGT 11T301-UM |
Manufacturer Grade | H13A |
Material Application | Cast Iron High-Temperature Alloy |
MFR Part No. | 11105566 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |