SKU:
KML1134759V
MPN:
1161922
£14.99
Ex VAT
£17.99
Inc VAT
2 Variations Available
Product Details
Product Specification
DCGT Turning Inserts
55° Rhombic Insert
Insert Grade KC730
(P10-P20)(M10-M25)(K05-K20)
A TiN coated, grade ideal for milling cast and ductile irons, high-temperature alloys, aerospace materials, refractory metals, and 200 and 300 series stainless steels. Provides superior thermal deformation resistance, depth of cut notch resistance, edge strength, wear resistance and decreased edge build-up. Great for machining difficult to machine materials and aluminum.
Attribute | Value |
---|---|
Brand | Kennametal |
Chipbreaker | HP |
Clearance Angle | 7° |
Corner Radius | 0.2 |
Cutting Edge Length | 11.6mm |
ECLASS Code | 21010901 |
Finish/Coating | TiN |
Inscribed Circle | 9.525mm |
Insert Size | 11T302 |
Insert Style | DCGT |
ISO Category | K M p |
ISO Category Grade | K M P |
ISO Cut | K05 to K20 M10 to M25 P10 to P20 |
ISO Designation | DCGT 11T302-HP |
Manufacturer Grade | KC730 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | 1161922 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |