£17.09
Ex VAT
£20.51
Inc VAT
5 Variations Available
Product Details
Product Specification
These 55° Rhombic DCGT turning inserts are manufactured from grade 1515 carbide. Suited for use on steels including stainless steels and cast iron, each turning insert has a Ti(CN)+Al203+TiN coating and can be purchased in an array of specifications.
Features and Benefits
• Manufactured from grade 1515 carbide for durability
• Finished with a Al2O3, TiCN and TiN coating for improved longevity
• Available in a wide range of sizes and specifications
• Part of the CoroTurn® 107 that allows for unobstructed chip flow
Typical Applications
• Suited for use on steel, stainless steel and cast iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | UM |
Clearance Angle | 7° |
Corner Radius | 0.2mm |
Cutting Direction | Neutral |
Cutting Edge Length | 11.428mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3/TiCN/TiN |
Inscribed Circle | 9.525mm |
Insert Size | DC11T3 |
Insert Style | DCGT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Designation | DCGT 11 T3 02-UM 1515 |
Manufacturer Grade | 1515 |
Material | Carbide |
MFR Part No. | 12347075 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 3.969mm |
UNSPSC Code | 23242105 |