£10.29
Ex VAT
£12.35
Inc VAT
Product Details
Product Specification
Precision meets versatility in fine to medium steel machining with the single-sided, positive-turning insert from Dormer Pramet®. The fifty-five-degree rhomboid design and seven-degree clearance ensure consistent and reliable performance. With a 9.525mm inscribed circle diameter, 3.97mm thickness, and 0.2mm nose radius, it excels in intricate work.
Features and Benefits
• Rounded edges for smooth machining with light feed and shallow depths, ensuring strength and mitigating work-hardening risks
• 3-D chip-breaker for precise control across a wide range of feeds and depths of cut
• Medium-width chip groove reduces cutting resistance and vibration, boosting overall machining performance
• Shallow chip groove ensures effective chip breaking across a wide range of cutting feeds
• Raised chip-breaker back wall height forces tighter chip curls, improving chip-breaking for tough materials at lower feeds
• Neutral geometry enhances impact resistance, allowing for heavier feed and higher depth of cut
• WC-Co substrate, submicron-grained, provides high hardness, abrasive wear resistance, and comb crack resistance
• PVD coating enhances thermal cracking resistance and performance amid cutting temperature fluctuations
• Multi-layered PVD coating with thick TiN for crater wear resistance, hard AlTiN for flank wear resistance, and unique TiBN layer for reduced build-up edge and improved overall performance
Typical Applications
• Steel
• Automotive
• Engineering applications
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | FF2 |
Clearance Angle | 7° |
Corner Radius | 0.2mm |
Cutting Edge Length | 11.6mm |
EAN | 3603603818170 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 9.525mm |
Insert Size | 11 |
Insert Style | DCGT |
ISO Cut | P20-P40 |
ISO Designation | DCGT11T302E-FF2:T8430 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 7977206 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |