SKU:
ISC1152479P
MPN:
5597810
£10.89
Ex VAT
£13.07
Inc VAT
Product Details
Product Specification
DCGT Tunring Inserts
55° Rhombic Insert
7° Positive flank, very positive rake angle and sharp cutting edge for machining aluminum.
Insert Grade IC907
ISO Range - (P10-P30)(M05-M20)(K15-K30)(H05-H15)(S05-S20)(N05-N20)
Coating - PVD TiAlN+TiN
A tough sub-micron substrate, suitable for low-to-medium cutting speeds.For machining of heat resistant alloys, austenitic stainless steel and hard steel.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | SM |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 11.6mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAIN/TiN |
Inscribed Circle | 9.525mm |
Insert Size | 11T3 |
Insert Style | DCGT |
ISO Category | H K M N p S |
ISO Category Grade | H K M N P S |
ISO Cut | H05 to H15 K15 to K30 M05 to M20 N05 to N20 P10 to P30 S05 to S20 |
ISO Designation | DCGT 11T304-SM |
Manufacturer Grade | IC907 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloy |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |