£8.79
Ex VAT
£10.55
Inc VAT
2 Variations Available
Product Details
Product Specification
DCGT turning inserts are 55° rhombic inserts featuring a 7° positive flank and a very positive rake angle and sharp cutting edge for machining aluminum.
Features and Benefits
• Very positive rake angle and sharp cutting edge for effective cutting
• Carbide grade for added cutting toughness
• Uncoated ideal for semi-roughing, semi-finishing and finishing applications
Typical Applications
• Turning
• Semi-roughing
• Semi-finishing
• Finishing
Standards
• Grade : IC20
• ISO Range - (M10-M25)(K10-K20)(H05-H15)(S05-S20)(N05-N25)
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | AS |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Edge Length | 11.6mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.52mm |
Insert Size | 11T304 |
Insert Style | DCGT |
ISO Category | H K M N S |
ISO Category Grade | H K M N S |
ISO Cut | H05 to H15 K10 to K20 M10 to M25 N05 to N25 S05 to S20 |
ISO Designation | DCGT 11T304 |
Manufacturer Grade | IC20 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 5540001 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |