SKU:
SNK1201858D
MPN:
5730469
£10.29
Ex VAT
£12.35
Inc VAT
5 Variations Available
Product Details
Product Specification
DCGX Turning Inserts
55° Rhombic Insert
Insert Grade H10
(N05-N10) Uncoated grade for Non Ferrous Metals
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | AL |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 11.6mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.525mm |
Insert Size | 11T304 |
Insert Style | DCGX |
ISO Category | N |
ISO Category Grade | N |
ISO Cut | N05 to N15 |
ISO Designation | DCGX 11T304-AL |
Manufacturer Grade | H10 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 10174183 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |