£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
DCMT Turning Inserts
55° Rhombic Insert
7° positive flank inserts used for semi-finishing and finish turning. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials
Insert Grade IC520N
ISO Range - (P05-P25)(M05-M15)
Coating - PVD TiCN+TiN
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 7° |
Corner Radius | 0.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 7.8mm |
ECLASS Code | 21010901 |
Finish/Coating | TiCN/TiN |
Inscribed Circle | 6.35mm |
Insert Size | 702 |
Insert Style | DCMT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M05 to M15 P05 to P25 |
ISO Designation | DCMT 070202 |
Manufacturer Grade | IC520N |
Material | Cermet |
Material Application | Stainless Steel Steel |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |