£5.09
Ex VAT
£6.11
Inc VAT
Product Details
Product Specification
Experience unmatched precision in fine to medium steel machining with the single-sided positive turning insert from Dormer Pramet®. Designed with a fifty-five-degree rhomboid geometry and seven-degree clearance, it meets ISO-tolerance class-M standards for reliable performance.
Features and Benefits
• Rounded edges for smooth machining with light feed and shallow depths, ensuring sufficient edge strength and mitigating work-hardening risks
• 3-D chip-breaker for precise control across wide feeds and depths of cut
• Medium-width chip groove reduces cutting resistance and vibration, boosting overall machining performance
• Shallow chip groove ensures effective chip breaking across a wide range of cutting feeds
• Raised chip-breaker back wall height forces tighter chip curls, improving chip-breaking for tough materials at lower feeds
• Neutral geometry enhances impact resistance, allowing for heavier feed and higher depth of cut
• WC-Co substrate, submicron-grained, provides high hardness, abrasive wear resistance, and comb crack resistance
• PVD coating enhances thermal cracking resistance, ensuring consistent performance amid cutting temperature fluctuations
• Multi-layered PVD coating with thick TiN for crater wear resistance, hard AlTiN for flank wear resistance, and unique TiBN layer for reduced build-up edge and improved overall performance
Typical Applications
• Steel
• Automotive
• Machinery
• Toolmaking applications
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | FF3 |
Clearance Angle | 7° |
Corner Radius | 0.2mm |
Cutting Edge Length | 7.8mm |
EAN | 3603603818224 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 6.35mm |
Insert Size | 07 |
Insert Style | DCMT |
ISO Cut | P20-P40 |
ISO Designation | DCMT070202E-FF2:T8430 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 7977211 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |