£5.59
Ex VAT
£6.71
Inc VAT
2 Variations Available
Product Details
Product Specification
DCMT-SM turning inserts feature a 7° positive flank used for semi-finishing and finish turning. Chip breaking in moderate feed range. A tough substrate with a cobalt enriched layer recommended for general use machining of steel in a wide range of conditions, featuring high toughness and wear resistance. Positive rake, low cutting forces. Used for a wide range of materials.
Features and Benefits
• CVD TiCN+Al2O3+TiN coating for increased wear and heat resistance
• A tough substrate with a cobalt enriched layer for added hardness
• Positive rake with low cutting forces ideal for semi-finish and finishing applications
Standards
• Insert Grade IC8250
• ISO Range -(P10-P35)(M05-M20)
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | SM |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Edge Length | 7.8mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 6.35mm |
Insert Size | 070204 |
Insert Style | DCMT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M05 to M20 P10 to P35 |
ISO Designation | DCMT 070204-SM |
Manufacturer Grade | IC8250 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 5508098 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |