£5.29
Ex VAT
£6.35
Inc VAT
7 Variations Available
Product Details
Product Specification
DCMT Turning Inserts
55° Rhombic Insert
7° positive flank inserts used for semi-finishing and finish turning. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials
IC9250
ISO Range - (P20-P30)(M15-M30)
Grade or Coating Type: CVD
Coating Layers: TiCN+alpha Al2O3+TiN
A finishing grade for steel and stainless
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 7.8mm |
ECLASS Code | 21010901 |
Finish/Coating | TiCN+alpha Al2O3+TiN |
Inscribed Circle | 6.35mm |
Insert Size | 070204 |
Insert Style | DCMT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M15 to M30 P20 to P30 |
ISO Designation | DCMT 070204 |
Manufacturer Grade | IC9250 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 5507690 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |