£5.99
Ex VAT
£7.19
Inc VAT
8 Variations Available
Product Details
Product Specification
DCMT Turning Inserts
55° Rhombic Insert
Insert Grade 2015
(P25)(M15) CVD Ti(C,N)+Al2O3+TiN coated grade for use on Stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 070208 |
Insert Style | DCMT |
Manufacturer Grade | 2015 |
MFR Part No. | 11147474 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |