£6.39
Ex VAT
£7.67
Inc VAT
11 Variations Available
Product Details
Product Specification
DCMT Turning Inserts
55° Rhombic Insert
Insert Grade 2025
(M15-M35) CVD Ti(C,N)+Al2O3+TiN coated grade for use on stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MM |
ECLASS Code | 21010901 |
Insert Size | 070208 |
Insert Style | DCMT |
ISO Designation | DCMT 070208-MM |
Manufacturer Grade | 2025 |
MFR Part No. | 11147485 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |